£39.79
Ex VAT
£47.75
Inc VAT
Product Details
Product Specification
Special parts for signal towers K70. 25mm mounting base. Tube length is 110mm. Each K 70 module is equipped with a bayonet fixing with integral contact system. The modules are fastened together by aligning the corresponding white marks then with a gentle twist they are locked into place.
Attribute | Value |
---|---|
Base Diameter | 25mm |
Body Colour | Black |
Brand | ABB |
EAN | 7320500202609 |
Length | 110mm |
MFR Part No. | 1SFA616077R1011 |
Model Series | KT70 |
Type | Base & Tube |
UNSPSC Code | 55121719 |