£68.99
Ex VAT
£82.79
Inc VAT
Product Details
Product Specification
Special parts for signal towers K70. 25mm mounting base. Plastic (KA70-1012) or metal (KA70-1013) versions available. Each K 70 module is equipped with a bayonet fixing with integral contact system. The modules are fastened together by aligning the corresponding white marks then with a gentle twist they are locked into place.
Attribute | Value |
---|---|
Base Diameter | 25mm |
Body Colour | Black |
Brand | ABB |
EAN | 7320500202623 |
Length | N/Amm |
MFR Part No. | 1SFA616077R1013 |
Model Series | KT70 |
Type | Base for Tube |
UNSPSC Code | 55121719 |