£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Special parts for signal towers K70. 25mm mounting base. Each K 70 module is equipped with a bayonet fixing with integral contact system. The modules are fastened together by aligning the corresponding white marks then with a gentle twist they are locked into place.
Attribute | Value |
---|---|
Base Diameter | 25mm |
Body Colour | Silver |
Brand | ABB |
EAN | 7320500202630 |
Length | 250mm |
MFR Part No. | 1SFA616077R1021 |
Model Series | KT70 |
Type | Tube |
UNSPSC Code | 55121719 |