£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
Special parts for signal beacons KSB.
Attribute | Value |
---|---|
Base Diameter | N/Amm |
Body Colour | Black |
Brand | ABB |
EAN | 7320500204191 |
Length | N/Amm |
MFR Part No. | 1SFA616087R1000 |
Model Series | KT70 |
Type | Anti Twist Device |
UNSPSC Code | 55121719 |