£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
Terminal element for bracket or base mounting, including cap.Each K 70 module is equipped with a bayonet fixing with integral contact system. The modules are fastened together by aligning the corresponding white marks then with a gentle twist they are locked into place.
Attribute | Value |
---|---|
Base Diameter | N/Amm |
Body Colour | Black |
Brand | ABB |
EAN | 7320500202579 |
Length | N/Amm |
MFR Part No. | 1SFA616075R1002 |
Model Series | KT70 |
Type | Terminal Element |
UNSPSC Code | 55121719 |