£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
Completed pre-wired monolitich tower light, with 3 illuminated units (Green, Orange, Red). Steady or flashing Green and Orange LED. Red LED is steady only. 40mm mounting diameter.
Attribute | Value |
---|---|
Body Colour | Grey |
Brand | Schneider Electric |
Bulb Type | LED |
EAN | 3606480032448 |
Ingress Protection Rating (IP Rating) | IP23, IP54 |
Lighting Effect | Flashing Steady |
Maximum Operating Temperature | 50°C |
MFR Part No. | XVC4B3K |
Minimum Operating Temperature | -25°C |
Model Series | Harmony XVB Universal |
Supply Voltage | 24V |
UNSPSC Code | 55121719 |