£92.49
Ex VAT
£110.99
Inc VAT
Product Details
Product Specification
Product Documents
Illuminated LED unit for modular tower light. Pulse signal. 6 colours (Green, Blue, Red, Amber, White, Yellow). 4 signalling types (Steady, Blinking, Flashing, Rotating). 60mm mounting diameter. Customer assembly, up to 5 units or 4 units with buzzer (see XVUC9S or XVUC9SQ). Typical device applications: automotive, machine tools and packaging machines. IP65.
Attribute | Value |
---|---|
Body Colour | Clear |
Brand | Schneider Electric |
Bulb Type | LED |
EAN | 3606480555862 |
Ingress Protection Rating (IP Rating) | IP65 |
Lighting Effect | Blinking Flashing Rotating Steady |
Maximum Operating Temperature | 50°C |
MFR Part No. | XVUC29 |
Minimum Operating Temperature | -25°C |
Model Series | Harmony XVU |
Supply Voltage | 24V |
UNSPSC Code | 55121719 |