£84.49
Ex VAT
£101.39
Inc VAT
Product Details
Product Specification
Product Documents
Illuminated LED unit for modular tower light. Pulse signal. 4 colours (Green, Blue, Red, Amber). 4 signalling types (Steady, Blinking, Flashing, Rotating). 60mm mounting diameter. Customer assembly, up to 4 units. Typical device application: automotive. IP65.
Attribute | Value |
---|---|
Body Colour | Silver |
Brand | Schneider Electric |
Bulb Type | LED |
EAN | 3606480711541 |
Ingress Protection Rating (IP Rating) | IP65 |
Lighting Effect | Blinking Flashing Pulse Rotating Steady |
Maximum Operating Temperature | 50°C |
MFR Part No. | XVUC29P |
Minimum Operating Temperature | -25°C |
Model Series | Harmony XVU |
Supply Voltage | 24V dc |
UNSPSC Code | 55121719 |