SKU:
ABB2120011L
MPN:
1SFA616070R2031
£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
Product Documents
Permanent lights for KL70 signal towers, available in a range of colours, with integrated Xenon tube and flashing signal.
Features and Benefits:
-Fast mounting of signal elements using bayonet fixing
-Easy changing of bulbs for each module, without the need for tools
-Flexibility of signal element combination
-Up to 5 elements possible/up to 10 elements with bracket for 2-sided mounting
-High protection rating optical and audible signal elements with IP54
Typical Applications:
-For use with light towers, offering the customer a wide range of signal elements in all voltages and a solution for every signalling field
Notes:
-Bulb not included
Images are for illustration purposes only
Attribute | Value |
---|---|
Body Colour | Red |
Brand | ABB |
Bulb Type | Xenon Tube |
EAN | 7320500202296 |
Ingress Protection Rating (IP Rating) | IP54 |
Lighting Effect | Flashing |
Maximum Operating Temperature | 50°C |
MFR Part No. | 1SFA616070R2031 |
Minimum Operating Temperature | -25°C |
Model Series | KL70-203 |
Supply Voltage | 24V |
UNSPSC Code | 55121719 |