£51.49
Ex VAT
£61.79
Inc VAT
Product Details
Product Specification
Product Documents
Buzzer unit for Harmony XVU modular tower lights. 60mm mounting diameter. Continuous or intermittent buzzer. IP54.
Attribute | Value |
---|---|
Body Colour | Black |
Brand | Schneider Electric |
EAN | 3606480555879 |
Ingress Protection Rating (IP Rating) | IP54 |
Maximum Operating Temperature | 50°C |
MFR Part No. | XVUC9S |
Minimum Operating Temperature | -25°C |
Model Series | Harmony XVU |
No of Tones | 1 |
Sound | Continous/Intermittent Tone |
Sound Level | 86dB |
UNSPSC Code | 46171606 |