£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Product Documents
Siren element for KS70 signal towers.
Features and Benefits:
-Multi functional and versatile with different adjustable tones
-Equipped with a bayonet fixing with integral contact system
-The modules are easy to install and are fastened together and locked in to place, by aligning the corresponding white marks then with a gentle twist
Typical Applications:
-Signal towers
Attribute | Value |
---|---|
Body Colour | Black |
Brand | ABB |
EAN | 7320500202524 |
Ingress Protection Rating (IP Rating) | IP54 |
Maximum Operating Temperature | +50°C |
MFR Part No. | KS70-1204 |
Minimum Operating Temperature | -25°C |
Model Series | KS70 |
No of Tones | 8 |
Sound | Multifunction |
Sound Level | 100dB |
UNSPSC Code | 46171606 |