£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
BULB ONLY. Energy saving 28W 2D fluorescent bulb that generates the same as halogen but using far less energy. For use with the Kennedy Portable Task Light illustrated (6691 / 6690)
Attribute | Value |
---|---|
Brand | (Unbranded) |
Bulb Type | Halogen |
ECLASS Code | 27110410 |
MFR Part No. | 6655B |
Power Source | Corded |
UNSPSC Code | 39111613 |
Voltage | 110 240V |