£43.79
Ex VAT
£52.55
Inc VAT
Product Details
Product Specification
Product Documents
• 120° beam angle.
• Lifespan of 30,000 hours.
• 20w COB LED (200w halogen equivalent).
Attribute | Value |
---|---|
Brand | Kobe |
Bulb Type | COB LED |
Cable Length | 1.5m |
Case Material | Aluminium Die-cast Alloy |
EAN | 5036140269583 |
ECLASS Code | 27110410 |
Head Type | Single |
Includes | Single Light Unit Telescopic Folding Tripod |
Ingress Protection Rating (IP Rating) | IP65 |
Light Type | Single Head Worklight |
Maximum Wattage | 20W |
MFR Part No. | KSW020 |
Number of Pieces | 2 |
Overall Depth | 67mm |
Overall Height | 83mm |
Overall Width | 67mm |
Power Source | Mains |
Tripod hight adjustment Range | 0.83 to 1.83m |
UNSPSC Code | 39111613 |
Voltage | 240V |