£98.49
Ex VAT
£118.19
Inc VAT
Product Details
Product Specification
Product Documents
This worklight combines power with a compact design to ensure ease of use and a strong beam in any environment. With a 1650 lumen COB LED, it delivers excellent beam clarity and features a broad colour temperature range to illuminate imperfections in paint. Tough nylon, TPR and aluminium construction ensures durability and a long product life.
Features and Benefits
• Compact but powerful
• Superior beam clarity
• Wide colour temperature range
• Up to 149 hours runtime
Typical Applications
• Ideal for a variety of industries and settings
• Perfect for illuminating swirls and imperfections in paint
• Wide colour temperature range makes it ideal for creating a specific shade of light for the task at hand
Attribute | Value |
---|---|
Brand | Unilite |
Bulb Type | COB LED |
ECLASS Code | 27110410 |
Ingress Protection Rating (IP Rating) | IPX5 |
MFR Part No. | CRI-1650R |
Power Source | Li-ion Battery |
UNSPSC Code | 39111613 |
Voltage | 3.7V |