£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
DCL079-XJ 18V XR Tripod Light
•Variable 3000, 1800, 1000 lumen output with broad and even beam pattern
•Tripod base and battery compartment ensures low centre of gravity for maximum stability
•Lamp head rotates and pivots for directional control of light output
•Up to 5.1 hours' runtime on max setting using 9.0Ah XR FLEXVOLT battery pack
•Variable height 2.2m maximum height, collapsing down to 1m for transport and storage
•Ingress Protection rated to IP55 against dust and moisture
Battery and charger sold separately
Attribute | Value |
---|---|
Brand | DeWalt |
Bulb Type | LED |
EAN | 5035048678282 |
ECLASS Code | 27110410 |
Light Type | Tripod Site Light |
MFR Part No. | DCL079-XJ |
Power Source | Rechargable Battery |
Tripod hight adjustment Range | 1 to 2.2m |
UNSPSC Code | 39111613 |
Voltage | 18V |