SKU:
BCH2667621W
MPN:
06014A1000
£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Features:
• Bright with 6 powerful LED's giving 300 lumen illumination.
• Flexible to use: Hold, stand or hang with integrated hanging hook.
• Hexagon shape allows multiple lighting positions
• Strong metal hook: Ideal for hanging to nails, door handles or pipes
• Low energy consumption: 3 hours of continuous light per battery Ah (2.0Ah gives 6 hours total)
• 100% compatible with Bosch Professional 10.8v and 12v Lithium-Ion batteries
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140876179 |
ECLASS Code | 27110410 |
Light Type | LED |
MFR Part No. | 0 601 4A1 000 |
UNSPSC Code | 39111613 |