£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
GLI VariLED
Extra bright LED work light. 3 high power LEDs - 300lux. Narrow or wide beam.
Fully adjustable it will Swivel up to 135° . Compact folded 130 x 75 x 38mm. Supplied in a soft protective case. For use with all Bosch Li-Ion 14 or 18V batteries.
Body only, battery supplied separately.
Attribute | Value |
---|---|
Brand | Bosch |
Bulb Type | LED |
EAN | 3165140600422 |
ECLASS Code | 27110410 |
Includes | Belt Pouch |
MFR Part No. | 0601443400 |
Power Source | Battery |
Series | GLI VariLED |
UNSPSC Code | 39111613 |
Voltage | 14.4 18V |