SKU:
CTL2820451B
MPN:
1173700007
£85.99
Ex VAT
£103.19
Inc VAT
Product Details
Product Specification
This rechargeable LED site light adds versatility, power and ease to work areas that require optimum light. The light is designed to be compatible with 18V batteries from 7 different popular manufacturers, including Bosch Professional, Dewalt, Festool, Flex, Makita, Metabo CAS, Milwaukee. With its 5m cable and 4 switch level construction, users can supply areas with enough light and power to last hours.
Features and Benefits
• The rechargeable battery is designed to be compatible with 7 manufacturers, including Bosch Professional, Dewalt, Festool, Flex, Makita, Metabo CAS, Milwaukee
• The construction site light has 4 switching level options, from 25% light to 100% for a range of different environments and requirements when working
• The construction light comes with a 5m detachable cable which allows both battery and mains operation is possible
• The light is designed with an automatic switch-over from mains to battery in case of a possible power failure
• The light surface guarantees optimum light distribution and a large area illumination with glare-free and impact-resistant design for everyday use in tough or demanding environments
Typical Applications
• For use in harsh and demanding site environments
Standards
• Category 2 (K2) equipment: Use for harsh environments with high mechanical, physical and chemical impact
• Protection class: IP65
Attribute | Value |
---|---|
Brand | Brennenstuhl |
Bulb Type | LED |
Cable Length | 5m |
Case Material | plastic |
EAN | 4007123681907 |
ECLASS Code | 27110410 |
For Use With | harsh and demanding site environments |
Head Type | Single |
Includes | rechargeable battery |
Ingress Protection Rating (IP Rating) | IP65 |
Light Type | Tripod Site Light |
MFR Part No. | 1173700007 |
Number of Pieces | 1 |
Overall Height | 258mm |
Overall Width | 354mm |
Power Source | Rechargable Battery |
Resistant Properties | Anti-corrosive |
UNSPSC Code | 39111613 |
Voltage | 18V |