£50.49
Ex VAT
£60.59
Inc VAT
Product Details
Product Specification
Product Documents
30 LEDs give complete engine bay illumination. Detachable and extendable foam covered mounting bracket to attach to bonnet. Two sets of magnets and two 360˚ swivel/hanging hooks for hands-free applications. Supplied with AC/DC mains charger. 1 x Li-ion battery included.
Bracket range: 1210 - 1670mm.
Overall lamp length: 1070mm.
Attribute | Value |
---|---|
Brand | Edison |
Bulb Type | LED |
EAN | 5036140401709 |
ECLASS Code | 27110410 |
MFR Part No. | EBW230 |
UNSPSC Code | 39111613 |
Voltage | 230V |