£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Complete with three pairs of terminals, each suitable for 2 x 2.5mm2 conductors and a 1.5mm2 flexible cord.
A cord-grip is also fitted.
Frontplate thickness is 12.5mm.
Cable entry diameter is 11mm.
Attribute | Value |
---|---|
Brand | MK Electric |
Finish | White |
Material | Thermoset |
MFR Part No. | K1090RPWHI |
Number of Gangs | 1 |
Overall Height | 28mm |
Overall Length | 92 |
Overall Width | 106mm |
Type | Blank Plate |
UNSPSC Code | 39121700 |