£39.79
Ex VAT
£47.75
Inc VAT
Product Details
Product Specification
The Dual Earth switch Fitted with two earth terminals to provide a double earth facility for use when installations require a high integrity protective connection as specified within BS 7671:2008. BS 1363-2:1995
Attribute | Value |
---|---|
Amperage Rating | 13 |
Brand | MK Electric |
Colour | Lustrous Black |
Connection Type | Back |
EAN | 5017490613653 |
MFR Part No. | K14347LBKB |
Number of Gangs | 2 |
Overall Length | 146 |
Overall Width | 86mm |
Standards Met | BS 1363-2:1995 |
Style | Switch |
Type | Flush |
UNSPSC Code | 39121700 |