£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
1 Gang. 86 x 86mm. For direct and indirect connections between a termination point of a public telecommunications system and any piece of approved telecommunications apparatus. BS 6312 Pt 2
Attribute | Value |
---|---|
Brand | MK Electric |
EAN | 5017490330611 |
MFR Part No. | K427RPWHI |
Number of Gangs | 1 |
Overall Height | 86mm |
Overall Length | 86 |
Overall Width | 86mm |
Type | Secondary |
UNSPSC Code | 39121700 |