£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Data Modules - Euro
Attribute | Value |
---|---|
Brand | MK Electric |
MFR Part No. | K5821WHI |
Number of Gangs | 1 |
Overall Depth | 16mm |
Overall Height | 12mm |
Overall Length | 104 |
Overall Width | 70mm |
Type | Euro |
UNSPSC Code | 39121700 |