£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Data Modules - Euro
Attribute | Value |
---|---|
Brand | MK Electric |
MFR Part No. | K5845WHI |
Number of Gangs | 1 |
Overall Depth | 25mm |
Overall Height | 19mm |
Overall Length | 98 |
Overall Width | 50mm |
Type | Euro |
UNSPSC Code | 39121700 |