£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
This MK switched raised screwed powder coated fused connection unit is rated to 13A. It uses a 240V power supply ideal for workshops, garages and sheds.
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | Grey |
Current Rating | 13A |
Fuse Rating | BS 1363 |
MFR Part No. | K942RPALM |
Number of Gangs | 1 |
Number of Poles | 2 |
Overall Depth | 90mm |
Overall Height | 50mm |
Overall Length | 50 |
Overall Width | 100mm |
Rated Voltage | 240V ac |
Type of Mount | Surface |
UNSPSC Code | 39121700 |