£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
Product Documents
These 13amp rewireable sockets are ideal for use in a wide range of settings. Made with a tough rubber casing, they're hardwearing and won't crack or break with impact.
Features and Benefits
• Available as single or double 3 pin extension socket
• Heavy-duty construction for durability
• Suitable for rewiring to suit user requirements
Standards
• BS1363/A
Attribute | Value |
---|---|
Body Material | Thermoplastic |
Brand | SMJ |
Colour | Black |
Current Rating | 13A |
EAN | 5060038163349 |
Number of Gangs | 2 |
Number of Ways | 1 |
Product Name | RTS2GB |
Standard | BS 1363/A |
UNSPSC Code | 39121700 |
Voltage Rating | 230V |