£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
The Defender 16A and 32A panel sockets are yellow 110V power solutions. They have easy grip points and an ergonomic design for easy fitting and use.
Features and Benefits
• Ergonomically design with a twist and lock back to reduce fitting and inspection time
• Grip points to make installation even easier
• Yellow colour
Typical Applications
• Activities requiring a mains power source
Standards
• BS EN 60309
Attribute | Value |
---|---|
Brand | Defender Power And Light |
Colour | Grey Yellow |
Current Rating | 32A |
MFR Part No. | E884290 |
Mounting | Clip |
Number of Gangs | 1 |
Number of Poles | 3 |
Rated Voltage | 110V ac |
Socket Type | 3 Pin Round |
UNSPSC Code | 39121700 |