£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
13A triple switched outlet sockets with in-built fuse and holder. Supplied with 30mm fixing screws. Non-standard clean earth sockets are for use on installations where restricted access is required and will only accept MK LN647 13A non-standard plug with T-shaped earth pin. The sockets have two independent earth terminals so that they can also be used for 'clean earth' installations.
Features and Benefits:
-Plastic switches have a moulded 'on' indicator flash which will not rub off
-Can be quickly and easily installed to replace existing 13A sockets
Typical Applications:
-Existing and new installations
Notes:
-Comply with BS 1363 Part 2: 1995
-Replacement fuses comply with BS 1362: 1973
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
Current Rating | 13A |
MFR Part No. | K2737RPWHI |
Mounting | Screwed |
Number of Gangs | 3 |
Number of Poles | 2 |
Overall Depth | 208mm |
Overall Height | 28mm |
Overall Width | 118mm |
Rated Voltage | 250V ac |
Socket Type | British |
UNSPSC Code | 39121700 |