£789.00
Ex VAT
£946.80
Inc VAT
Product Details
Product Specification
Spiral Cable 6m and 12 leads with Cannon Female Connector.
Overall Length=6mtr
Attribute | Value |
---|---|
Accessory Type | Sensor Cable |
Brand | ABB |
EAN | 7350024457629 |
For Use With | JSHD4 units |
MFR Part No. | 2TLA020003R3600 |
Model Series | HK60S4 |
UNSPSC Code | 39121500 |