£264.00
Ex VAT
£316.80
Inc VAT
Product Details
Product Specification
Cable 20 m and 12 Leads with Cannon Female Connector.
Overall Length=20mtr
Attribute | Value |
---|---|
Accessory Type | Sensor Cable |
Brand | ABB |
EAN | 7350024461183 |
For Use With | JSHD4 units |
MFR Part No. | 2TLA020003R4900 |
Model Series | HK20 |
UNSPSC Code | 39121500 |