SKU:
SDR2190007H
MPN:
ZB4BJ2
£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
Non-illuminated heads for selector switches.
Features and Benefits:
-Standard round head and chromium plated metal body
-Easy to use, available with spring return right to left or stay put (long and standard handle options)
Typical Applications:
-Attach to selector switches, ZB4-B
Attribute | Value |
---|---|
Angle of Throw | 90° |
Brand | Schneider Electric |
Colour | Black |
Cutout Diameter | 22mm |
EAN | 3389110889024 |
MFR Part No. | ZB4BJ2 |
Model Series | Harmony XB4 |
Number of Positions | 2 |
Type of Actuation | Stay Put |
UNSPSC Code | 39121513 |