SKU:
SDR2190002L
MPN:
XB4BK125B5
£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Product Documents
Complete illuminated selector switch, round standard head, 22mm mounting diameter. Angle of throw: 90 degrees. Standard lever. 1 x NO and 1 x NC.
Attribute | Value |
---|---|
Brand | Schneider Electric |
EAN | 3389110892215 |
MFR Part No. | XB4BK125B5 |
Model Series | Harmony XB4 |
Type of Actuation | Stay Put |
UNSPSC Code | 39121539 |
Voltage Rating | 600V ac |