SKU:
UNL9047742H
MPN:
FL-550R
£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Product Documents
High quality and durable, this rechargeable torch is perfect for tough industrial environments.
Its hard anodized die cast matte body provides a great level of protection against impacts and rough handling.
Features and Benefits
• Submersible to 1M
• Impact resistant to 1M
• Flawless smooth reflector gives a long distance bright and clear beam
• Built in rubberised charging port ensures port is kept free of dust
• Battery level and LED charging indicator
• IP67 dust and waterproof
• Tactical rubberised micro switch operation
• 1A USB-C charging - speedy 2 hours charge time
• Includes a High quality USB-C charging cable and nylon hook and loop holster with wrist strap
Attribute | Value |
---|---|
Battery Life | 21hr |
Battery Size | 3.7V |
Beam Distance | 182m |
Brand | Unilite |
Bulb Type | CREE LED |
Case Material | Aluminium |
Colour | Black |
EAN | 5013581004447 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP67 |
Lumens | 550lm |
MFR Part No. | FL-550R |
Overall Length | 113mm |
Rechargeable | Rechargeable |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 109g |