SKU:
PZL9043785L
MPN:
E78AHB 2
£32.79
Ex VAT
£39.35
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for proximity lighting, with constant lighting technology that ensures brightness does not gradually decrease as the battery drains. Can be worn on the head, mounted on the helmet, or placed on the ground. Excellent resistance to falls (2m), impacts, and crushing (80kg). Resistant to chemicals. May be used in explosive environments (ATEX: zone 2/22). IP 67 (waterproof to 1m for 30 minutes, no maintenance required after immersion).
Features and Benefits
• Consistent lighting - light does not dim as battery drains
• Excellent durability - resistant to drops, falls, impacts and crushing
• Can be worn on the head, mounted on the helmet, or placed on the ground
• Compliant for ATEX zones 2 and 22
Standards
• Certifications: CE, ATEX : Zone 2/22, ANSI/NEMA FL1
Notes
• Three year guarantee
• Weight: 160g
• Battery: 2 x AA/LR06 batteries (included)
Attribute | Value |
---|---|
ATEX Zone | 2 22 |
Battery Life | 3hr |
Battery Size | AA |
Beam Distance | 15m |
Brand | Petzl |
Bulb Type | LED |
Case Material | Plastic |
Colour | Black/Yellow |
EAN | 3342540097612 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP67 |
Lumens | 60lm |
MFR Part No. | E78AHB2 |
Overall Length | 90mm |
Rechargeable | Non-Rechargeable |
Series | PIXA |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 160g |