£49.79
Ex VAT
£59.75
Inc VAT
Product Details
Product Specification
Product Documents
Bright, effective helmet-mountable LED headlight. Comes with multiple modes and a rotational head to keep you illuminated.
Features and Benefits
• 275 Lumen White CREE® LED.
• 2 x 5mm red LEDs for night vision - ON and FLASHING
• USB rechargeable - micro-USB cable included
• Red-to-Green charging indicator
• Easy push micro switch
• 45° rotational head
• Strong ABS housing
• Fully adjustable non-slip silicone headband
• Attach to industrial or sports helmet with 3M VHB helmet mount (included)
• 1m impact resistant
Attribute | Value |
---|---|
Battery Life | 6.5 to 170hr |
Battery Size | 3.7V |
Beam Distance | 95m |
Brand | Unilite |
Bulb Type | LED |
Case Material | ABS |
Colour | Black/Yellow |
EAN | 5013581000197 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX5 |
Lumens | 275lm |
MFR Part No. | HL-4R |
Overall Length | 63mm |
Rechargeable | Rechargeable |
Series | HL |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 78g |