SKU:
UNL9045212C
MPN:
PL-3
£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
The PL-3 is a bright, LED inspection light, constructed from durable, die-cast aluminium.
Features and Benefits
• The strong, magnetic base allows hands-free use
• Anti-roll body keeps the light stable when its used on its side
• Has a rear pocket clip attachment, for versatility and portability
Attribute | Value |
---|---|
Battery Life | 3 to 16hr |
Battery Size | AAA |
Beam Distance | 23m |
Brand | Unilite |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Black |
EAN | 5013581004430 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 275lm |
MFR Part No. | PL-3 |
Overall Length | 154mm |
Rechargeable | Non-Rechargeable |
Series | PL |
Type | Inspection Light |
UNSPSC Code | 39101600 |
Weight | 57g |