£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
This Rechargeable Lamp is a versatile and efficient lighting solution designed for various applications. With a combination of COB (chip-on-board) technology and 7 LED lights, this lamp offers exceptional brightness and convenience.
Features and Benefits
• The lamp emits an ultra-bright light with 320 Lumens, providing enhanced luminosity for a well-illuminated workspace, garage, or outdoor area
• This lamp is not only powerful but also energy-efficient, ensuring that you get the most out of its runtime on a single charge
• Equipped with two foldaway hanging hooks, this lamp can be easily suspended for hands-free operation
Notes
• The lamp offers different runtime modes to suit all needs:
Attribute | Value |
---|---|
Battery Life | 10hr |
Brand | Edison |
Bulb Type | LED |
Colour | Black/Yellow |
EAN | 5036140493452 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP20 |
Lumens | 300lm |
MFR Part No. | ZZ-836-COB |
Rechargeable | Rechargeable |
Type | Inspection Light |
UNSPSC Code | 39101600 |