SKU:
NTS9048130P
MPN:
NSSL1600
£58.99
Ex VAT
£70.79
Inc VAT
Product Details
Product Specification
Product Documents
The L1600 professional rechargeable searchlight is an upgraded version of the SL850 searchlight, increasing the runtime to 3 hours on High power. The SL1600 has 1600 lumens and is equipped with the latest LED technology for optimal performance in a variety of situations. The deep dish reflector enables maximum distance-to-lumen ratio, increasing the beam to 1000 metres. The robust casing is drop-, shock- and waterproof, and includes a 90° integrated adjustable stand and swivel handle, allowing for both pistol grip and carry handle use.
Features and Benefits
• 1600 lumen light output delivering a 1000 metre beam for maximum visibility
• Runtime of up to 3 hours in normal mode and 120 hour run time when in amber flashing emergency mode
• Lightweight design for easy carrying
• Rechargeable li-ion battery
• 3-position adjustable handle for mobility
• Powerful CREE XHP50 LEDs
• Robust shock-, drop-, and waterproof construction for durability
• Battery level indicator and adjustable stand
• Supplied with AC and vehicle chargers
Typical Applications
• Camping
• Domestic
• Automotive
Attribute | Value |
---|---|
Battery Life | 3 to 120hr |
Battery Size | 7.4V |
Beam Distance | 1000m |
Brand | Nightsearcher |
Bulb Type | CREE LED |
Case Material | Plastic |
Colour | Black/Blue |
EAN | 5060033287095 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP44 |
Lumens | 1600lm |
MFR Part No. | NSSL1600 |
Overall Length | 226mm |
Rechargeable | Rechargeable |
Series | SL1600 |
Type | Search Light |
UNSPSC Code | 39101600 |
Weight | 1030g |