SKU:
NTS9045275K
MPN:
NSZOOM1000R
£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Product Documents
The Zoom series Tac Torch from Nightsearcher offers 1000 lumens in brightness and 5 light modes for added versatility when using. Completing this unit is a 3.7V rechargeable battery and a robust aluminium housing for added durability.
Features and Benefits
• Boasts a zoom focus for concentrated light
• 1000 lumen light output / up to 600 metre beam
• Runtime of up to 50 hours
• Four light modes plus flashing 8Hz mode for versatility of use
• Battery status indicator alerting you as to when the product needs charging
• IP66 waterproof rating for ample protection against water damage
• Supplied with wrist strap and USB charging cable
Typical Applications
• Camping
• Domestic
• Automotive
Attribute | Value |
---|---|
Battery Life | 50hr |
Battery Size | 3.7V |
Beam Distance | 600m |
Brand | Nightsearcher |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Black |
EAN | 5060033287019 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP66 |
Lumens | 1000lm |
MFR Part No. | NSZOOM1000R |
Rechargeable | Rechargeable |
Series | Zoom |
Type | Tac Torch |
UNSPSC Code | 39101600 |
Weight | 170g |