SKU:
CML2822050L
MPN:
CM10K3/420/SB
£1289.00
Ex VAT
£1546.80
Inc VAT
Product Details
Product Specification
Product Documents
•Safety isolating transformers for building and construction site applications.
•Heavy duty sheet steel enclosure with lifting handles to withstand arduous building site conditions.
•Double wound with safety earth screen between windings
•110V Secondary centre tapped to earth to minimise shock risk
•Input and outputs protected by MCBs (Miniature Circuit Breakers)
•Fitted with input gland for cable entry
Attribute | Value |
---|---|
Brand | Carroll & Meynell |
Cable Length | Not Suppliedm |
Continuous Rating | 10kVA |
EAN | 5060220800502 |
ECLASS Code | 27031290 |
Ingress Protection Rating (IP Rating) | IP23 |
Input Voltage | 400V |
MFR Part No. | CM10K36 |
Mounting Type | No Mounting Options |
Number of Phases | 3 |
Number of Sockets | 6 |
Outlet Sockets Rating | 2 X 32A 4 X 16AA |
Output Voltage | 110V |
Overall Depth | 452mm |
Overall Height | 586mm |
Overall Width | 470mm |
Overload Protection Type | 1 x 3P Input MCB 4 x DP Output MCBs |
Power Rating | 10kVA |
Standards Met | BS4363 BSEN 61558-2-23 |
UNSPSC Code | 39121002 |
Weight | 85kg |