SKU:
CML2822035H
MPN:
CM3300/WM0
£414.00
Ex VAT
£496.80
Inc VAT
Product Details
Product Specification
Product Documents
All models are supplied hard wire input to internal terminals. Vented sheet steel for indoor use 20mm conduit entry on both sides of case.
CM1500/WM0: Intermittent Rating 1.5kVA. No Sockets Fitted.
CM1500/WM2: Intermittent Rating 1.5kVA. 2 x 16A Sockets Fitted.
CM3300/WM0: Intermittent Rating 3.3kVA. No Sockets Fitted.
CM3300/WM2: Intermittent Rating 3.3kVA. 2 x 16A Sockets Fitted.
• All models come with Re-settable thermal overload protectio
• Where Output sockets are fitted come under BSEN 60309 / IEC 60309
(Previously BS4343)
• 110V output is centre tapped to earth to minimise consequence of electrocution.
• All models can be modified to straight 110V by change of wire link
Attribute | Value |
---|---|
Brand | Carroll & Meynell |
Continuous Rating | 1.65kVA |
EAN | 5060220800434 |
ECLASS Code | 27031290 |
Ingress Protection Rating (IP Rating) | 22 |
Input Voltage | 230V |
MFR Part No. | CM3300/WM0 |
Number of Sockets | None Fitted |
Outlet Sockets Rating | None FittedA |
Output Voltage | 110 CTEV |
Overall Depth | 200mm |
Overall Height | 255mm |
Overall Width | 240mm |
Overload Protection Type | Thermal |
Power Rating | 3.3kVA |
UNSPSC Code | 39121002 |
Weight | 18kg |