SKU:
CML2822020G
MPN:
CM750/100/PT/CM
£92.49
Ex VAT
£110.99
Inc VAT
Product Details
Product Specification
Product Documents
Portable safety isolating transformers provides safe site electrics for power tools and lighting. Encased in a rugged insulated and splashproof GRP enclosure, these high quality transformer is suited for tough conditions.
Features and Benefits
• 2P+E 110V EN 60309 (BS 4343) sockets
• Glass reinforced plastic (GRP) case
• Double-wound construction
• Secondary centre-tap earthed to minimise shock risk
• Thermal safety fuse embedded into primary winding
• Resettable thermal cut-out in primary circuit to prevent overload
• Approx. 2m mains cable fitted with UK 13A plug
Attribute | Value |
---|---|
Brand | Carroll & Meynell |
Cable Length | 2m |
Continuous Rating | 0.5kVA |
EAN | 5060220800618 |
ECLASS Code | 27031290 |
Ingress Protection Rating (IP Rating) | IP44 |
Input Voltage | 230V |
MFR Part No. | CM7501 |
Mounting Type | No Mounting Options |
Number of Phases | 1 |
Number of Sockets | 1 |
Outlet Sockets Rating | 16A |
Output Voltage | 110V |
Overall Depth | 170mm |
Overall Height | 225mm |
Overall Width | 180mm |
Overload Protection Type | Thermal |
Power Rating | 0.75kVA |
Standards Met | EN 60309 (BS 4343) |
UNSPSC Code | 39121002 |
Weight | 11kg |