SKU:
BPT2823030C
MPN:
E205100
£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
High tech site power transformer 110V to convert 240V to 110V - for use with 110V appliances.
• Tough rubberised DuPont casing protects against the rigours of site use and transportation
• Recessed outlets prevent them from being sheared off in harsh environments
• Power-on indicators for each socket show when tools are powered up
• Weight - 18Kg
Attribute | Value |
---|---|
Brand | Defender Power And Light |
Cable Length | 2m |
Continuous Rating | 1.65kVA |
EAN | 0806652159871 |
ECLASS Code | 27031290 |
Ingress Protection Rating (IP Rating) | IP44 |
Input Voltage | 240V |
MFR Part No. | E205100 |
Mounting Type | No Mounting Options |
Number of Phases | 1 |
Number of Sockets | 2 |
Outlet Sockets Rating | 16A |
Output Voltage | 110V |
Power Rating | 3.3kVA |
Standards Met | BS EN 61558-1 |
UNSPSC Code | 39121002 |
Weight | 18kg |