£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Tough durable transformer- perfect for use with power tools
Features and Benefits
• Professional power tool transformer
• Made tough with GRP cases to withstand the harsh conditions of site use
• High quality internal windings and components ensure long term reliability
• Resettable Circuit Breaker
• Supplied with 2m of Cable
• Max Wattage of lighting that can be used for E203010 is 1000W and E205042 is 1666W
Attribute | Value |
---|---|
Brand | Defender Power And Light |
Cable Length | 2m |
Continuous Rating | 1.65kVA |
EAN | 5055056903497 |
ECLASS Code | 27031290 |
Ingress Protection Rating (IP Rating) | IP44 |
Input Voltage | 230V |
MFR Part No. | E203010 |
Mounting Type | No Mounting Options |
Number of Phases | 1 |
Number of Sockets | 2 |
Operating Temperature | 20° |
Outlet Sockets Rating | 16A |
Output Voltage | 110V |
Power Rating | 3kVA |
Standards Met | BS EN 60309 |
UNSPSC Code | 39121002 |
Weight | 18kg |