£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Product Documents
The Prestige 3D Antibac Blue range is an antibacterial 3 compartment trunking system, which is designed to kill bacteria as they land on its surface.
Features and Benefits:
-Uses a silver based additive inherent within the PVCu which actively fights harmful bacteria such as MRSA, and Klebsiella pneumoniae
-Greater trunking depth, increased data and power cable capacity
Applications:
-Power and data distribution environments where hygiene is a priority
-Hospitals
-Laboratory
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
Material | PVCu |
MFR Part No. | VPAB110WHI |
Overall Depth | 57mm |
Overall Length | 3000mm |
Overall Width | 42mm |
Standards Met | BS 7671:2008 |
UNSPSC Code | 24141510 |