£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Schneider Electric |
Communication Type | ModBus |
Current Rating | 4.9A |
Display Type | LCD |
EAN | 3606480071058 |
For Use With | Asynchronous motors |
Ingress Protection Rating (IP Rating) | IP20 |
MFR Part No. | ATV12H037M2 |
Model Series | Altivar 12 |
Operating Temperature Range | -10 to 40°C |
Output Frequency | to 400Hz |
Overall Depth | 121mm |
Overall Length | 143mm |
Overall Width | 72mm |
Phase | 1 |
Power Rating | 0.37kW |
Standards Met | IP20 |
Supply Voltage | 200 - 240V ac |
UNSPSC Code | 39122000 |