Schneider Electric

ATV12H055M2, ATV12 0.55KW 240V1PH IP20

SKU:

SDR2160001H

MPN:

ATV12H055M2

£144.00

Ex VAT

£172.80

Inc VAT

AVAILABLE TO ORDER

    Overview

    Variable Speed Drives ATV12 240V - 1 Phase IP20


    Product Specification
    Brand
    Schneider Electric
    Communication Type
    ModBus
    Current Rating
    6.7A
    Display Type
    LCD
    EAN
    3606480071065
    For Use With
    Asynchronous motors
    Ingress Protection Rating (IP Rating)
    IP20
    MFR Part No.
    ATV12H055M2
    Model Series
    Altivar 12
    Operating Temperature Range
    -10 to 40°C
    Output Frequency
    to 400Hz
    Overall Depth
    132mm
    Overall Length
    143mm
    Overall Width
    72mm
    Phase
    1
    Power Rating
    0.55kW
    Standards Met
    IP20
    Supply Voltage
    200 - 240V ac
    UNSPSC Code
    39122000
    Product Documents