£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Made from impact resistant material with 5 access points
Provides a IP55 deal to protect against low pressure jets of water and dust
Attribute | Value |
---|---|
Brand | SMJ |
Colour | White |
Depth | 45cm |
Height | 80cm |
Ingress Protection Rating (IP Rating) | IP55 |
Material | Impact Resistant Plastic |
MFR Part No. | EPJBS6 |
UNSPSC Code | 39121305 |
Weight | 85g |
Width | 80cm |