£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Protect and insulate wires with these heat shrink tubing kits. Quick and simple to use, the tubing allows for easy application and colour-coding for efficient working.
Features and Benefits
• Constructed from halogen-free environmentally friendly polyolefin
• Flame retardant and RoHS compliant
• Operating temperature of 55°C to 125°C
• Shrinking starts at 70°C and becomes totally shrunk at 110°C
• Maximum electrical rating of 600V
Typical Applications
• For use with heat guns and gas torches
• Connecting, end handling, insulating and harnessing electric wire
• Corrosion proofing metal rods and tubes
• Antenna protection
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140224636 |
Operating Temperature Range | 55 to 125°C |
Overall Length | 30 (100) 60 (34) 90 (36) 1000 (1)m |
UNSPSC Code | 39121723 |