£64.99
Ex VAT
£77.99
Inc VAT
Product Details
Product Specification
Product Documents
A variety of pre-printed cable markers in a convenient kit.
Each kit contains 250 each of colour coded numbers 0, 1, 2, 3, 4, 5, 6, 7, 8, 9 and L, N, R, S, T, +, - and earth printed black on white.
Features and Benefits:
-Cable markers are easy to apply as one size cable marker fits a wide range of sizes
-The anti-skew chevron cut locks the markers together ensuring the text stays together
-Cable markers are made of flexible material so the product remains securely on the cable marker
Typical Applications:
-Used to mark cables and wires
-Suited to various industries like mass transit, panel building, utilities, electrical contracting and telecommunications
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Various |
EAN | 5022660127809 |
Fixing Method | Slide-On |
Material | PVC |
Maximum Cable Diameter | 3.00mm |
MFR Part No. | MHG1-3KIT |
Minimum Cable Diameter | 1.00mm |
Overall Length | 3.5mm |
Pack Quantity | 250 |
Type | Slide-On |
UNSPSC Code | 39131504 |